7/8" Carbide Tipped Hole Saw

Item #: 1786062

Cat #: LXAH378

UPC: 885911629577

$ 27.31 EA
Company wide:
20 in stock
Documents & Guides
7/8" Carbide Tipped Hole Saw, Patented SPEED SLOT® Staircase Design Has Multiple Leverage Points For Easy Plug Ejection

Overview

7/8" Carbide Tipped Hole Saw, Patented SPEED SLOT® Staircase Design Has Multiple Leverage Points For Easy Plug Ejection

Lenox carbide tipped hole saw.

Also known as: 885911629577, LXAH378, LNXLXAH378

Features & Benefits

  • UP TO 50X LIFE *vs LENOX Bi-Metal Hole Saws cutting cast iron; High performance carbides are welded to the cutting edge for durability and to help prevent tooth loss
  • EXTREMELY VERSATILE; Aggressive tooth design drills through wood, steel, stainless, cast iron, fiber cement & plaster
  • FAST, EASY PLUG REMOVAL; Patented SPEED SLOT® staircase design has multiple leverage points for easy plug ejection
  • DRILLS THROUGH THICK MATERIALS IN ONE PASS; Tall body easily drills through 2x dimensional lumber for rough-in work

Specifications

Size: 7/8 in
Material: Carbide Tipped
Size: 7/8 in
Material: Carbide Tipped