Speed Slot Carbide Tipped 3-5/8" Hole Saw

Item #: 1786053

Cat #: LXAH3358

UPC: 885911629775

$ 62.54 EA
Company wide:
16 in stock
Documents & Guides
Speed Slot Carbide Tipped 3-5/8" Hole Saw, For Drilling Holes in Wood, Steel, Stainless Steel, Cast Iron and Abrasive Metals

Overview

Speed Slot Carbide Tipped 3-5/8" Hole Saw, For Drilling Holes in Wood, Steel, Stainless Steel, Cast Iron and Abrasive Metals

Lenox carbide tipped hole saw.

Also known as: 885911629775, LXAH3358, LNXLXAH3358

Features & Benefits

  • UP TO 50X LIFE *vs LENOX Bi-Metal Hole Saws cutting cast iron; High performance carbides are welded to the cutting edge for durability and to help prevent tooth loss
  • EXTREMELY VERSATILE; Aggressive tooth design drills through wood, steel, stainless, cast iron, fiber cement & plaster
  • FAST, EASY PLUG REMOVAL; Patented SPEED SLOT® staircase design has multiple leverage points for easy plug ejection
  • DRILLS THROUGH THICK MATERIALS IN ONE PASS; Tall body easily drills through 2x dimensional lumber for rough-in work

Specifications

Type: Hole Saw
Diameter: 3 5/8 in
Type: Hole Saw
Diameter: 3 5/8 in