Speed Slot Carbide Tipped 3" Hole Saw

Item #: 1786032

Cat #: LXAH3

UPC: 885911629737

$ 52.92 EA
Company wide:
14 in stock
Documents & Guides
Speed Slot Carbide Tipped 3" Hole Saw, For Drilling Holes in Wood, Steel, Stainless Steel, Cast Iron and Abrasive Metals

Overview

Speed Slot Carbide Tipped 3" Hole Saw, For Drilling Holes in Wood, Steel, Stainless Steel, Cast Iron and Abrasive Metals

UP TO 50X LIFE* High performance carbides are welded to the cutting edge for durability and to help prevent tooth loss EXTREMELY VERSATILE Aggressive tooth design drills through wood, steel, stainless steel, cast iron, fiber cement and plaster FAST, EASY PLUG REMOVAL SPEED SLOT ® staircase design has multiple leverage points for easy plug ejection

Also known as: 885911629737, LXAH3, LNXLXAH3

Specifications

Diameter: 3 in
Type: Hole Saw
Diameter: 3 in
Type: Hole Saw