LED Retrofit Kit, 1x4, 16 Watt, 2300 Lumen, 3500K, 120-277V

Item #: 1785797

Cat #: EvoKit CLKE 1x4 23L 16W 835 UNV 0-10 P1

UPC: 781087159064

$ 103.56 EA
Company wide:
0 in stock
Documents & Guides
EvoKit Click LED Retrofit Kit, 1 Foot x 4 Foot, 16 Watt, 2300 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming, 1 per Pack, Philips Order Code # 521260

Overview

EvoKit Click LED Retrofit Kit, 1 Foot x 4 Foot, 16 Watt, 2300 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming, 1 per Pack, Philips Order Code # 521260

Philips EvoKit click LED retrofit kit is an aesthetically pleasing and energy efficient LED retrofit kit designed to deliver a refreshed sleek and modern look with minimal material waste.

Also known as: 781087159064, EvoKit CLKE 1x4 23L 16W 835 UNV 0-10 P1, DAYEC1X423L16W835U

Specifications

Length: 4 ft
Lumens: 2300
Wattage: 16
Width: 1 ft
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Dimmable: Yes
Length: 4 ft
Wattage: 16
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Lumens: 2300
Width: 1 ft
Type: 0-10V Dimming