LED BR30 Flood

Item #: 1785660
Cat #: 7.2BR30/PER/927/P/E26/DIM 6/1FB T20
UPC: 046677553890
$ 3.86 EA
Company wide:
397 in stock
Dimmable LED Lamp, 7.2W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 90, Color Temperature: 2700, Rated Average Life: 15,000 Hrs. *Philips Part # 553891 * Mdl.# 929002092304* 65W Equivalent. California Title 20 Compliant. AKA: 7.2BR30/PER/927/P/E26/DIM 6/1FB T20

Overview

Dimmable LED Lamp, 7.2W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 90, Color Temperature: 2700, Rated Average Life: 15,000 Hrs. *Philips Part # 553891 * Mdl.# 929002092304* 65W Equivalent. California Title 20 Compliant. AKA: 7.2BR30/PER/927/P/E26/DIM 6/1FB T20
Philips Lighting LED lamp features E26 medium screw base. The 11-Watt lamp outputs 650-Lumen of light with 2700K color temperature and 90 CRI for high visibility. It exhibits an average life of 15000 Hours and 90-Degree beam angle. This lamp has a voltage rating of 120-Volts AC.
Also known as: 046677553890, 7.2BR30/PER/927/P/E26/DIM 6/1FB T20, PHI7.2BR30PER927PE

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 650
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 7.200
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 7.200
Dimmable: Yes
Shape: BR30 (Bulged Reflector)
Lumens: 650
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)