1' x 4' Flat Panel Surface Mount Kit

Item #: 1784818

Cat #: 14-FPL1-LED-SMK

UPC: 848070063293

$ 43.17 EA
Company wide:
47 in stock
Documents & Guides
1' x 4' Flat Panel Surface Mount Kit

Overview

1' x 4' Flat Panel Surface Mount Kit
Also known as: 848070063293, 14-FPL1-LED-SMK, ETE14FPL1LEDSMK

Specifications

Width: 12 in, 1 ft
Mounting: Surface
Length: 4 ft, 48 in
Light Technology: LED
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Mounting: Surface
Light Technology: LED