Surface Mount Kit For 2x2' LED Flat Panel

Item #: 1784816

Cat #: 22-FPL1-LED-SMK

UPC: 848070056295

$ 43.17 EA
Company wide:
15 in stock
Documents & Guides
Surface Mount Kit For 2’ x 2’ Architectural LED Flat Panel (Panel Sold Separately)

Overview

Surface Mount Kit For 2’ x 2’ Architectural LED Flat Panel (Panel Sold Separately)
Also known as: 848070056295, 22-FPL1-LED-SMK, ETE22FPL1LEDSMK

Specifications

Width: 24 in, 2 ft
Mounting: Surface
Length: 24 in , 2 ft
Light Technology: LED
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Mounting: Surface
Light Technology: LED