Threaded Porcelain Candelabra

Item #: 1784723

Cat #: 80-2543

UPC: 045923825439

Company wide:
0 in stock
Documents & Guides
Threaded Porcelain Candelabra Socket; 2" Height; 7/8" Diameter; 18" 18 UL 1015 B/W Leads 105C With Chrome Metal Ring; 75W; 125V

Overview

Threaded Porcelain Candelabra Socket; 2" Height; 7/8" Diameter; 18" 18 UL 1015 B/W Leads 105C With Chrome Metal Ring; 75W; 125V
Also known as: 045923825439, 80-2543, SAT802543

Specifications

Wattage: 75
Material: Porcelain
Volts AC: 125
Wattage: 75
Volts AC: 125
Material: Porcelain