LED High Bay, 104W, 14942L, 5000K, 120-277V, Class 1 Div 2

Item #: 1784520

Cat #: HAZBAYLED104

UPC: 019813471648

Company wide:
0 in stock
Documents & Guides
LED High Bay, 104 Watt, 14942 Lumen, 5000K, 71 CRI, 120-277V, Class 1 Div 2 Groups A B C & D, Replaces 320 Watt MH

Overview

LED High Bay, 104 Watt, 14942 Lumen, 5000K, 71 CRI, 120-277V, Class 1 Div 2 Groups A B C & D, Replaces 320 Watt MH

Haybay's modular design creates a world of flexibility by keeping your base price low and letting you choose specific options like reflectors, motion sensors and emergency batteries separately.

Also known as: 019813471648, HAZBAYLED104, RABHAZBAYLED104

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant
Color: Gray
Diameter: 18 in
Wattage: 104
Material: Aluminum
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: Gray
Wattage: 104
Light Technology: LED
Mounting: Pendant
Diameter: 18 in
Material: Aluminum
Volts AC Range: 120 - 277