LED Flood Light, 8000L, 4500K, Knuckle

Item #: 1783721

Cat #: FM8L45K

UPC: 765364013270

$ 335.09 EA
Company wide:
0 in stock
Documents & Guides
LED Flood Light, 120-277V, Lumens: 8000, Color Temperature: 4500K, 0-10V Dimming, Color: Bronze, Knuckle Mount

Overview

LED Flood Light, 120-277V, Lumens: 8000, Color Temperature: 4500K, 0-10V Dimming, Color: Bronze, Knuckle Mount

This compact but powerful flood light is a true innovation combining practicality and aesthetics. With a highly efficient LED driver and precise optical control, greater lighting performance adds value to its exterior appearance. These LED lights have transformed the landscape lighting environment. Utilizing performance optics and long lasting driver, these landscape lights will last for years to come.

Also known as: 765364013270, FM8L45K, ATAFM8L45K

Specifications

Wattage: 68
Lumens: 6000
Mounting: Knuckle
Color Temperature: 4500 (Cool White)
Color: Bronze
Light Technology: LED
Dimmable: Yes
Wattage: 68
Mounting: Knuckle
Color: Bronze
Dimmable: Yes
Lumens: 6000
Color Temperature: 4500 (Cool White)
Light Technology: LED