This product has been discontinued.

LED Flood Light, 6000L, 4500K, Knuckle
Item #: 1783717
Cat #: FS6L45K
UPC: 765364013249
$ 199.55 EA
Company wide:
10
in stock
Discontinued
Documents & Guides
LED Flood Light, 120-277V, Lumens: 6000, Color Temperature: 4500K, 0-10V Dimming, Color: Bronze, Knuckle Mount
Overview
LED Flood Light, 120-277V, Lumens: 6000, Color Temperature: 4500K, 0-10V Dimming, Color: Bronze, Knuckle Mount
This compact but powerful flood light is a true innovation combining practicality and aesthetics. With a highly efficient LED driver and precise optical control, greater lighting performance adds value to its exterior appearance. These LED lights have transformed the landscape lighting environment. Utilizing performance optics and long lasting driver, these landscape lights will last for years to come.
Also known as: 765364013249, FS6L45K, ATAFS6L45K ***
Specifications
| Lumens: | 6000 |
| Mounting: | Knuckle |
| Color Temperature: | 4500 (Cool White) |
| Wattage: | 47 |
| Color: | Bronze |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 6000 |
| Color Temperature: | 4500 (Cool White) |
| Color: | Bronze |
| Dimmable: | Yes |
| Mounting: | Knuckle |
| Wattage: | 47 |
| Light Technology: | LED |