LED Flood Light, 6000L, 4500K, Trunnion

Item #: 1783715

Cat #: FS6L45KT

UPC: 765364013348

$ 216.77 EA
Company wide:
1 in stock
Documents & Guides
LED Flood Light, 120-277V, Lumens: 6000, Color Temperature: 4500K, 0-10V Dimming, Color: Bronze, Trunnion Mount

Overview

LED Flood Light, 120-277V, Lumens: 6000, Color Temperature: 4500K, 0-10V Dimming, Color: Bronze, Trunnion Mount

This compact but powerful flood light is a true innovation combining practicality and aesthetics. With a highly efficient LED driver and precise optical control, greater lighting performance adds value to its exterior appearance. These LED lights have transformed the landscape lighting environment. Utilizing performance optics and long lasting driver, these landscape lights will last for years to come.

Also known as: 765364013348, FS6L45KT, ATAFS6L45KT

Specifications

Mounting: Trunnion
Lumens: 6000
Color Temperature: 4500 (Cool White)
Wattage: 47
Color: Bronze
Light Technology: LED
Dimmable: Yes
Mounting: Trunnion
Color Temperature: 4500 (Cool White)
Color: Bronze
Dimmable: Yes
Lumens: 6000
Wattage: 47
Light Technology: LED