LED Flood Light, 4500K, Knuckle

Item #: 1783713

Cat #: FS3L45K

UPC: 765364013218

$ 174.60 EA
Company wide:
19 in stock
Documents & Guides
LED Flood Light, 120-277V, Lumens: 3000, Color Temperature: 4500K, 0-10V Dimming, Color: Bronze, Knuckle Mount

Overview

LED Flood Light, 120-277V, Lumens: 3000, Color Temperature: 4500K, 0-10V Dimming, Color: Bronze, Knuckle Mount

This compact but powerful flood light is a true innovation combining practicality and aesthetics. With a highly efficient LED driver and precise optical control, greater lighting performance adds value to its exterior appearance. These LED lights have transformed the landscape lighting environment. Utilizing performance optics and long lasting driver, these landscape lights will last for years to come.

Also known as: 765364013218, FS3L45K, ATAFS3L45K

Specifications

Wattage: 27
Mounting: Knuckle
Color Temperature: 4500 (Cool White)
Lumens: 3000
Color: Bronze
Light Technology: LED
Dimmable: Yes
Wattage: 27
Color Temperature: 4500 (Cool White)
Color: Bronze
Dimmable: Yes
Mounting: Knuckle
Lumens: 3000
Light Technology: LED