40W LED Canopy Fixture 8.5"

Item #: 1783706

Cat #: 65-140

UPC: 045923531408

Company wide:
0 in stock
Documents & Guides
LED Canopy Light - 40W - 4000K - Bronze Finish - 120-277V

Overview

LED Canopy Light - 40W - 4000K - Bronze Finish - 120-277V

Satco's 65-140 40 watt, 8.5 inch low profile canopy fixture provides broad, even light distribution in all commercial applications. Perfect for commercial or large area lighting applications, this dimmable, square fixture is made of die cast aluminum with a bronze Finish. Combining rugged construction and versatility, these canopy lights cover a multitude of applications. At a temperature of 4000 kelvins, this fixture provides 50,000 hours of cool white light.

Also known as: 045923531408, 65-140, SAT65140

Specifications

Lumens: 4800
Color Temperature: 4000 (Cool White)
Wattage: 40
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Standards: California Proposition 65, DLC Listed (Standard)
Light Technology: LED
Dimmable: Yes
Lumens: 4800
Wattage: 40
Volts AC: 100 - 277
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Standards: California Proposition 65, DLC Listed (Standard)
Dimmable: Yes