SIMpull® 16/2 Low Voltage Signal Cable, Blue

Item #: 1783309

Cat #: 64350501

UPC:

$ 0.45 FT
Company wide:
48,000 in stock
Documents & Guides
NM-B® SIMpull® 16/2 Low Voltage Signal Cable, 16AWG/2-Conductor, Solid Copper Conductors; Colors: Pink/Purple, Jacket Color: Blue (20mm), Temperature Range: -20°C to +60°C, Sunlight Resistant, 1,000' reel

Overview

NM-B® SIMpull® 16/2 Low Voltage Signal Cable, 16AWG/2-Conductor, Solid Copper Conductors; Colors: Pink/Purple, Jacket Color: Blue (20mm), Temperature Range: -20°C to +60°C, Sunlight Resistant, 1,000' reel

ROMEX® SIMpull® Low-Voltage Control & Signal Cable is a class 2 power-limited circuit cable for use in lighting control and dimming applications. Temperature range is -20°C to +60°C. Sunlight Resistant.

Also known as: 64350501, SWC64350501, class 2 dimming cable, 0-10V dimming cable, 16/2 dimming cable

Specifications

Color: Blue, Pink/Purple
Conductors: 2
Gauge: 16 AWG
Color: Blue, Pink/Purple
Gauge: 16 AWG
Conductors: 2