Commercial String Inverter

Item #: 1783255

Cat #: XGI10006565UL

UPC:

Company wide:
0 in stock
Documents & Guides
Commercial String Inverter, 3-Phase, 1000 VDC, 180 Amp

Overview

Commercial String Inverter, 3-Phase, 1000 VDC, 180 Amp

Yaskawa Solectria Solar’s XGI 1000 commercial string inverters are designed for high reliability and built with the highest quality components. Components were selected, tested and proven to last beyond their warranty. The XGI 1000 inverters meet the latest IEEE 1547 and UL 1741 standards for safety. Offering a wide mounting-angle range (5 – 90° from horizontal), the XGI inverters can be installed to meet NEC rapid shutdown requirements.

Also known as: XGI10006565UL, SOEXGI10006565UL

Specifications

Volts DC: 1000
Amps: 180
Volts DC: 1000
Amps: 180