LED Exit/Emergency Light Combo, White/Green

Item #: 1783249

Cat #: VLLCG2R

UPC: 784197043902

Company wide:
0 in stock
Documents & Guides
LED Exit/Emergency Light Combo, 3.6V, 2 LED Emergency Lights, Color: White Housing/Green Lettering

Overview

LED Exit/Emergency Light Combo, 3.6V, 2 LED Emergency Lights, Color: White Housing/Green Lettering

Chloride Value+ LED exit/unit combo (VLLC) is an economically oriented combo that features a low profile design and offers a stylish appeal, making it perfect for any general purpose application. The VLLC's compact housing is very small compared to traditional combos and provides excellent performance with its long life LEDs. This allows for excellent emergency illumination at a reasonable price. 

Also known as: 784197043902, VLLCG2R, CHLVLLCG2R

Specifications

Material: Thermoplastic
Wattage: 2
Light Technology: LED
Color: White/Green
Volts AC Range: 120 - 277
Material: Thermoplastic
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 2
Color: White/Green