64" 26W T8 LED Lamp, 40K

Item #: 1783199

Cat #: S16418

UPC: 045923164187

Company wide:
0 in stock
Documents & Guides
26 Watt T8 LED; 4000K; 3650 Lumens; 120-277 Volt; Double Side LED; Type B; Ballast Bypass; Single Ended Wiring

Overview

26 Watt T8 LED; 4000K; 3650 Lumens; 120-277 Volt; Double Side LED; Type B; Ballast Bypass; Single Ended Wiring

Satco's S16418 Frosted 26W tubular LED bulb offers cool white light and a 360 degree beam Angle. The double sided lamp features single ended wiring and a recessed double contact base. This SATCO lamp delivers superior, economical illumination for long-term use.

Also known as: 045923164187, S16418, SATS16418*

Specifications

Lumens: 3650
Wattage: 26
Color Temperature: 4000 (Cool White)
Base: Recessed Double Contact (R17d)
Material: Plastic
Color Rendering Index (CRI): 83
Length: 64 in
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 3650
Color Temperature: 4000 (Cool White)
Material: Plastic
Length: 64 in
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 26
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 83
Light Technology: LED
Type: Ballast Bypass (Type B)