LED Strip Light, 8', Dual Lens

Item #: 1783191

Cat #: 8ST2L8050R

UPC: 080083890644

Company wide:
0 in stock
Documents & Guides
LED Strip Light, 8', Dual Lens, 120-227V, 81 Watt, 9412 Lumens, 5000K

Overview

LED Strip Light, 8', Dual Lens, 120-227V, 81 Watt, 9412 Lumens, 5000K
Also known as: 080083890644, 8ST2L8050R, MET8ST2L8050R

Specifications

Color Temperature: 5000 (Bright White)
Length: 8 ft
Wattage: 81
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 81
Volts AC Range: 120 - 277
Length: 8 ft
Light Technology: LED