This product has been discontinued.

8 Meter/26 Ft. Wide Blade Magnetic Tape Measure
Item #: 1783072
Cat #: 48-22-0326
UPC: 045242560356
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
8 Meter/26 Ft. Compact Wide Blade Magnetic Tape Measure, Up to 15' of Reach, Anti-Tear Coating Reinforces the first 6" of the Tape Blade, 2-Sided Printing & Belt Clip
Overview
8 Meter/26 Ft. Compact Wide Blade Magnetic Tape Measure, Up to 15' of Reach, Anti-Tear Coating Reinforces the first 6" of the Tape Blade, 2-Sided Printing & Belt Clip
The MILWAUKEE® 8m/26ft Compact Magnetic Tape Measures have up to 15' of reach* and a magnet that easily attaches to EMT & steel studs. The tape is wear and impact-resistant with nylon blade protection and an additional anti-tear coating on the first 6” of the blade, reducing tape tear. The compact measuring tapes are constructed with a 5-point reinforced frame for impact resistance.
Also known as: 045242560356, 48-22-0326, MIL48220326
Features & Benefits
- Up to 15' of reach
- Magnet holds to EMT & steel studs
- Anti-tear coating reinforces the first 6 in. of the tape blade
- Nylon bond blade protection reduces tape tear
- Impact-resistant 5-point reinforced frame
- Finger stop delivers tape retraction control
- 2-Sided printing for easy reading
- Architectural scale
- Wire form belt clip reduces pocket tearing
Specifications
| Type: | Tape Measure |
| Length: | 26 ft |
| Type: | Tape Measure |
| Length: | 26 ft |