This product has been discontinued.

25ft Compact Wide Blade Magnetic Tape Measure
Item #: 1783068
Cat #: 48-22-0325
UPC: 045242560325
Call for price
Company wide:
1
in stock
Discontinued
Documents & Guides
25ft Compact Wide Blade Magnetic Tape Measure, Magnet holds to EMT & Steel Studs, 2-Sided Printing, Lanyard-Ready for Quick and Easy Tethering
Overview
25ft Compact Wide Blade Magnetic Tape Measure, Magnet holds to EMT & Steel Studs, 2-Sided Printing, Lanyard-Ready for Quick and Easy Tethering
Our 25 FT compact wide blade magnetic tape measure has up to 15 FT of reach and a magnet that easily attaches to EMT and steel studs. The tape is wear and impact-resistant with nylon blade protection and an additional anti-tear coating on the first 6 IN of the blade, reducing tape tear. Built to withstand the jobsite, the compact measuring tapes are constructed with a 5-point reinforced frame for impact resistance.
Also known as: 045242560325, 48-22-0325, MIL48220325
Features & Benefits
- Up to 15' of reach
- Magnet holds to EMT & steel studs
- Anti-tear coating reinforces the first 6 in. of the tape blade
- Nylon bond blade protection reduces tape tear
- Impact-resistant 5-point reinforced frame
- Finger stop delivers tape retraction control
- 2-Sided printing for easy reading
- Architectural scale
- Wire form belt clip reduces pocket tearing
Specifications
| Length: | 25 ft |
| Length: | 25 ft |