5M/16FT CMPCT WIDE BLD TAPE MEASURE

Item #: 1783064

Cat #: 48-22-0417

UPC: 045242539031

$ 16.65 EA
Company wide:
0 in stock
Documents & Guides
5M/16FT CMPCT WIDE BLD TAPE MEASURE

Overview

5M/16FT CMPCT WIDE BLD TAPE MEASURE

The MILWAUKEE® 5m/16ft Compact Tape Measures have up to 15' of reach* allowing quick measurement taking. The tape is wear and impact-resistant with nylon blade protection and an additional anti-tear coating on the first 6” of the blade, reducing tape tear. The compact measuring tapes are constructed with a 5-point reinforced frame for impact resistance.

Also known as: 045242539031, 48-22-0417, MIL48220417

Features & Benefits

  • Up to 15' of reach
  • Anti-tear coating reinforces the first 6 in. of the tape blade
  • Nylon blade protection reduces tape tear
  • Impact-resistant 5-point reinforced frame
  • 2-Sided printing for easy reading
  • Architectural scale
  • Stamped steel belt clip
  • Lanyard-ready for quick and easy tethering

Specifications

Length: 16 ft
Type: Tape Measure
Length: 16 ft
Type: Tape Measure