30 Ft. Compact Wide Blade Tape Measure

Item #: 1783063

Cat #: 48-22-0430

UPC: 045242539024

Call for price
Company wide:
0 in stock
Documents & Guides
30 Ft. Compact Wide Blade Tape Measure, Up to 15' Reach, Anti-Tear Coating Reinforces the first 6" of the Tape Blade, 2-Sided Printing & Belt Clip

Overview

30 Ft. Compact Wide Blade Tape Measure, Up to 15' Reach, Anti-Tear Coating Reinforces the first 6" of the Tape Blade, 2-Sided Printing & Belt Clip

The MILWAUKEE® 30ft Compact Tape Measures have up to 15' of reach* allowing quick measurement taking. The tape is wear and impact-resistant with nylon blade protection and an additional anti-tear coating on the first 6” of the blade, reducing tape tear. The compact measuring tapes are constructed with a 5-point reinforced frame for impact resistance.

Also known as: 045242539024, 48-22-0430, MIL48220430

Features & Benefits

  • Up to 15' of reach
  • Anti-tear coating reinforces the first 6 in. of the tape blade
  • Nylon blade protection reduces tape tear
  • Impact-resistant 5-point reinforced frame
  • 2-Sided printing for easy reading
  • Architectural scale
  • Stamped steel belt clip
  • Lanyard-ready for quick and easy tethering

Specifications

Length: 30 ft
Type: Tape Measure
Length: 30 ft
Type: Tape Measure