This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
30 Ft. Wide Blade Tape Measure, Up to 17' of Reach, Anti-Tear Coating Reinforces the first 6" of the Tape Blade, 2-Sided Printing & Belt Clip
Overview
30 Ft. Wide Blade Tape Measure, Up to 17' of Reach, Anti-Tear Coating Reinforces the first 6" of the Tape Blade, 2-Sided Printing & Belt Clip
The MILWAUKEE® 30ft Wide Blade Tape Measures have the longest, straightest standout and up to 16' of reach* to take long measurements. The straightest standout* makes it easier to measure long distances alone by reducing blade arc. The tape measures are wear and impact-resistant with nylon bond blade protection and an additional coating on the first 6” of the blade, reducing tape tear. The measuring tapes are constructed with a 5-point reinforced frame for impact resistance.
Also known as: 045242533466, 48-22-0230, MIL48220230
Features & Benefits
- Up to 17' reach
- Longest, straightest standout*
- Anti-tear coating reinforces the first 6 in. of the tape blade
- Nylon bond blade protection reduces tape tear
- Impact-resistant 5-point reinforced frame
- Finger stop delivers tape retraction control
- 2-Sided printing for easy reading
- Architectural scale
- Wire form belt clip
Specifications
| Length: | 30 ft |
| Type: | Tape Measure |
| Length: | 30 ft |
| Type: | Tape Measure |