This product has been discontinued.

16ft Wide Blade Magnetic Tape Measure
Item #: 1783053
Cat #: 48-22-0216M
UPC: 045242548033
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
16 Ft Wide Blade Magnetic Tape Measure, Up to 17' of Reach, Anti-Tear Coating Reinforces the first 6" of the Tape Blade, 2-Sided Printing & Belt Clips
Overview
16 Ft Wide Blade Magnetic Tape Measure, Up to 17' of Reach, Anti-Tear Coating Reinforces the first 6" of the Tape Blade, 2-Sided Printing & Belt Clips
The MILWAUKEE® 16ft Wide Blade Magnetic Tape Measures have the longest, straightest standout and up to 16' of reach* to take long measurements. The straightest standout* makes it easier to measure long distances alone by reducing blade arc. A magnetic hook easily attaches to EMT and steel studs. The tape measures are wear and impact-resistant with nylon bond blade protection and an additional coating on the first 6” of the blade, reducing tape tear. The measuring tapes are constructed with a 5-point reinforced frame for impact resistance.
Also known as: 045242548033, 48-22-0216M, MIL48220216M
Features & Benefits
- Up to 17' reach
- Longest, straightest standout*
- Magnetic hook holds to EMT & steel studs
- Anti-tear coating reinforces the first 6 in. of the tape blade
- Nylon bond blade protection reduces tape tear
- Impact-resistant 5-point reinforced frame
- Finger stop delivers tape retraction control
- 2-Sided printing for easy reading
- Architectural scale
Specifications
| Length: | 16 ft |
| Type: | Magnetic |
| Length: | 16 ft |
| Type: | Magnetic |