Shorting Plug, 25A, 600VAC/DC, 2-Pole, 3' Chain, Yellow

Item #: 1781939

Cat #: 22805

UPC: 786788228057

$ 75.66 EA
Company wide:
0 in stock
Documents & Guides
Shorting Plug, 25 Amp, 600 Volts AC/DC, Poles: 2, Connection: 3 foot Chain, Color: Yellow

Overview

Shorting Plug, 25 Amp, 600 Volts AC/DC, Poles: 2, Connection: 3 foot Chain, Color: Yellow
Also known as: 786788228057, 22805, WOO22805

Specifications

Volts DC: 600
Amps: 25
Volts AC: 600
Type: Shorting Plug
Color: Yellow
Volts DC: 600
Volts AC: 600
Color: Yellow
Amps: 25
Type: Shorting Plug