Miniature Circuit Breaker - 1 Pole

Item #: 0177998

Cat #: SU201M-K20

UPC: 016779930134

$ 48.23 EA
Company wide:
44 in stock
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 20A, 1P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 20A, 1P Ul489

Su201M-K20 Miniature Circuit Breaker K-Char., 10Ka, 20A, 1P Ul489

Also known as: 016779930134, SU201M-K20, ABBSU201MK20

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve K
Volts DC: 48
Mounting: DIN Rail
Poles: 1
Volts AC: 277
Amps: 20
Type: Trip Curve K