Miniature Circuit Breaker - 1 Pole

Item #: 0177995

Cat #: SU201M-K10

UPC: 016779930097

$ 51.60 EA
Company wide:
61 in stock
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 10A, 1P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 10A, 1P Ul489

Su201M-K10 Miniature Circuit Breaker K-Char., 10Ka, 10A, 1P Ul489

Also known as: 016779930097, SU201M-K10, ABBSU201MK10

Specifications

Amps: 10
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Amps: 10
Volts AC: 277
Poles: 1
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve K