Ring Terminal, 10 - 12 AWG, #6 Stud, Tin

Item #: 1779340

Cat #: C-336-06

UPC: 800755049688

$ 0.24 EA
Company wide:
0 in stock
Documents & Guides
Ring Terminal, 10 - 12 AWG, #6 Stud, Material: Tin

Overview

Ring Terminal, 10 - 12 AWG, #6 Stud, Material: Tin
Also known as: 800755049688, C-336-06, WOOC33606

Specifications

Allowable Gauge Range: 12 - 10
Allowable Gauge Range: 12 - 10