Miniature Circuit Breaker, DIN Rail Mount, 3 Pole

Item #: 0177933

Cat #: SU203M-K10

UPC: 016779930356

$ 179.70 EA
Company wide:
21 in stock
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 10A, 3P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 10A, 3P Ul489

Su203M-K10 Miniature Circuit Breaker K-Char., 10Ka, 10A, 3P Ul489

Also known as: 016779930356, SU203M-K10, ABBSU203MK10

Specifications

Poles: 3
Amps: 10
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve K
Amps: 10
Mounting: DIN Rail
Interrupt Rating AC: 10 kA