Miniature Circuit Breaker - 2 Pole

Item #: 0177922

Cat #: SU202M-K10

UPC: 016779932718

$ 118.94 EA
Company wide:
30 in stock
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 10A, 2P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 10A, 2P Ul489

Su202M-K10 Miniature Circuit Breaker K-Char., 10Ka, 10A, 2P Ul489

Also known as: 016779932718, SU202M-K10, ABBSU202MK10

Specifications

Poles: 2
Amps: 10
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Volts DC: 96
Interrupt Rating AC: 10 kA
Amps: 10
Mounting: DIN Rail
Type: Trip Curve K