WOO SR27 30A 7C 600V CK 7/8IN

Item #: 1778846

Cat #: SR27

UPC: 786788593179

$ 689.30 EA
Company wide:
0 in stock
Documents & Guides
WOO SR27 30A 7C 600V CK 7/8IN

Overview

WOO SR27 30A 7C 600V CK 7/8IN
Also known as: 786788593179, SR27, WOOSR27

Specifications

No Specifications Available