Quick Disconnect, Insulated, Male, 18 - 22 AWG, Tab: 6.35 x 0.81mm

Item #: 1776052

Cat #: AA-5260

UPC: 800753026513

$ 0.54 EA
Company wide:
0 in stock
Documents & Guides
Quick Disconnect, Insulated, Male, 18 - 22 AWG, Tab: 6.35 x 0.81mm, Color: Red, Material/Finish: Brass/Zinc Chromate

Overview

Quick Disconnect, Insulated, Male, 18 - 22 AWG, Tab: 6.35 x 0.81mm, Color: Red, Material/Finish: Brass/Zinc Chromate
Also known as: 800753026513, AA-5260, WOOAA5260

Specifications

Gender: Male
Color: Red
Material: Brass, Zinc
Allowable Gauge Range: 22 - 18
Gender: Male
Material: Brass, Zinc
Color: Red
Allowable Gauge Range: 22 - 18