1000V UL Flex Motor VFD, 10/4 TC+Grd, XLP/PVC, Foil+TC Braid Shield, TC-ER

Item #: 1774528

Cat #: BEL29503

UPC:

Company wide:
0 in stock
Documents & Guides
Four 10 AWG stranded (41x30) tinned copper circuit conductors plus ground wire, cross-linked polyolefin insulation, overall Dufofoil (100% coverage) plus a tinned copper braid shield (85% coverage), PVC jacket.

Overview

Four 10 AWG stranded (41x30) tinned copper circuit conductors plus ground wire, cross-linked polyolefin insulation, overall Dufofoil (100% coverage) plus a tinned copper braid shield (85% coverage), PVC jacket.

Variable frequency drives (VFD), also known as variable-speed or adjustable-speed drives are used to power AC motors in a variety of industrial motion control, commercial flow/pumping, and extrusion applications.

Also known as: BEL29503, OMNBEL29503

Specifications

Gauge: 10 AWG
Volts AC: 1kV
Material: Copper
Color: Black
Conductors: 4
Gauge: 10 AWG
Material: Copper
Conductors: 4
Volts AC: 1kV
Color: Black