MC 8P FR 6' 16/1 PVC

Item #: 1773808

Cat #: 2R8004A20F060

UPC: 786788379070

$ 71.63 EA
Company wide:
0 in stock
Documents & Guides
Mini-Change« B-Size Receptacle with Leads 1/2" - 14NPT Threads, Straight Female, 8 Poles, Length 1.83m

Overview

Mini-Change« B-Size Receptacle with Leads 1/2" - 14NPT Threads, Straight Female, 8 Poles, Length 1.83m

Brad Mini-Change Connectors are the standard by which all miniature connectors are measured. First introduced in 1968, the Mini-Change connector pioneered the market for rugged, sealed connectors in industrial applications. These connectors provided the first quick-connect alternative to hard-wiring. Mini-Change connectors are available in a wide variety of circuits and configurations, with pole configurations available in 2 through 12, 14 and 19. With Mini-Change connectors, industrial device wiring is easier to install and maintain. To ensure a consistent, low-resistance connection, the patented Quad Beam™ female contact is used. Connectors are sealed to provide IP67 protection. An anti-vibration feature prevents the coupler from loosening, even under extreme conditions.

Also known as: 786788379070, 2R8004A20F060, WOO2R8004A20F060

Specifications

Gender: Female
Amps: 7
Gauge: 16 AWG
Length: 6 ft
Type: 8-Pin - Cordsets
Gender: Female
Gauge: 16 AWG
Type: 8-Pin - Cordsets
Amps: 7
Length: 6 ft