1
more

Limit switch head, Limit switches XC Standard, ZCKD, metal end plunger
Item #: 1771053
Cat #: ZCKD10
UPC: 389110646705
Call for price
Company wide:
0
in stock
Documents & Guides
Limit switch head, Limit switches XC Standard, ZCKD, metal end plunger
Overview
Limit switch head, Limit switches XC Standard, ZCKD, metal end plunger
This ZCK standard, classic format head has a metal end plunger. It can be matched with any body from the XCKD, XCKP and XCKT ranges.
Also known as: 389110646705, ZCKD10, TELZCKD10
Specifications
| Type: | Limit Switch, Top Plunger, Head Only |
| Mounting: | Device |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Type: | Limit Switch, Top Plunger, Head Only |
| Material: | Steel |
| Mounting: | Device |
| Standards: | California Proposition 65 |