REMOTE GREY SGL HEAD WEATHER PROOF SQR EMER LT

Item #: 1771050
Cat #: EREGYSGLWPSQM12
UPC: 191848036785
$ 96.95 EA
Company wide:
2 in stock
REMOTE GREY SGL HEAD WEATHER PROOF SQR EMER LT

Overview

REMOTE GREY SGL HEAD WEATHER PROOF SQR EMER LT
Gray NFPA 101, UL Remote Light Head Voltage 120/277v 
Also known as: 191848036785, EREGYSGLWPSQM12, LITEREGYSGLWPSQM12

Specifications

Wattage: 1
Volts DC: 6, 9, 12
Material: Polycarbonate
Lumens: 90
Color: Gray
Type: Battery Operated
Light Technology: LED
Wattage: 1
Material: Polycarbonate
Color: Gray
Light Technology: LED
Volts DC: 6, 9, 12
Lumens: 90
Type: Battery Operated

Customer Reviews

No reviews for this product
(0)