Double Faced Tape, 300"

Item #: 0177008

Cat #: 9450

UPC: 785652945007

$ 22.22 EA
Company wide:
54 in stock
Documents & Guides
Double Faced Tape Ambiance Mounting Accessory, Size/Dim: 300" x 3/8" x 1/32'', Compatible with: 9435 & 9443 Track.

Overview

Double Faced Tape Ambiance Mounting Accessory, Size/Dim: 300" x 3/8" x 1/32'', Compatible with: 9435 & 9443 Track.
Also known as: 785652945007, 9450, AMB9450

Specifications

Type: Track
Length: 300 in
Type: Track
Length: 300 in