1
more

Prewired Poke-Thru Device, 4" Diameter, Dual Service, Brushed Aluminum
Item #: 1768713
Cat #: 4ATCP2RAA
UPC: 786564090694
$ 798.28 EA
Company wide:
0
in stock
Documents & Guides
Prewired Poke-Thru Device, 4 Inch Diameter, Dual Service, Includes: (1) 20 Amp Duplex Receptacle, (1) 42A Device Plate, (1) 4MAAP Device Plate, Brushed Aluminum
Overview
Prewired Poke-Thru Device, 4 Inch Diameter, Dual Service, Includes: (1) 20 Amp Duplex Receptacle, (1) 42A Device Plate, (1) 4MAAP Device Plate, Brushed Aluminum
Evolution Series 4” Poke-Thru devices are the perfect fit for kiosks, training rooms, classrooms, healthcare facilities or commercial buildings with open-space architecture.
Also known as: 786564090694, 4ATCP2RAA, WMD4ATCP2RAA
Specifications
| Material: | Brushed Aluminum |
| Diameter: | 4 in |
| Material: | Brushed Aluminum |
| Diameter: | 4 in |