
LED Downlight, 4", 900 Lumen, Selectable CCT
Item #: 1768511
Cat #: AD4RE-5CCT-WH
UPC: 714176021942
Company wide:
0
in stock
Documents & Guides
LED Remodel Downlight, 4 Inch Diameter, 10 Watt, 900 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, White Trim, Wet Location Listed.
Overview
LED Remodel Downlight, 4 Inch Diameter, 10 Watt, 900 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, White Trim, Wet Location Listed.
The Advantage Direct Select 5CCT downlight offers 5 selectable color temperatures in one compact package. The selectable CCT switch is located on the back of the downlight housing and can be adjusted on the fly.
Also known as: 714176021942, AD4RE-5CCT-WH, ALGAD4RE5CCTWH ***
Specifications
| Mounting: | Recessed |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Wattage: | 10 |
| Volts AC: | 120 |
| Color: | White |
| Lumens: | 900 |
| Diameter: | 4 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Mounting: | Recessed |
| Wattage: | 10 |
| Color: | White |
| Diameter: | 4 in |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Lumens: | 900 |
| Light Technology: | LED |