6.5G25/SW/LED/E26/27K/120V

Item #: 1768503

Cat #: S12108

UPC: 045923121081

Call for price
Company wide:
0 in stock
Documents & Guides
6.5 Watt G25 LED; Soft White; Medium Base; 2700K; 650 Lumens; 120 Volt

Overview

6.5 Watt G25 LED; Soft White; Medium Base; 2700K; 650 Lumens; 120 Volt

Satco’s S12108 6.5-watt LED decorative bulb is a stylish lighting solution for residential or commercial applications. Offering warm white light and a 360-degree beam spread, this globe bulb has a traditional look, with energy saving LED technology. This Frosted bulb is dimmable and delivers 15,000 hours of illumination.

Also known as: 045923121081, S12108, SATS12108

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 650
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 650
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 6.500
Dimmable: Yes