4' LED Wrap

Item #: 1768447

Cat #: TRW4-24DE

UPC:

Company wide:
0 in stock
Documents & Guides
Tube Ready Wrap 4ft 2-4ft Line Voltage Double Ended Lamp, Ordering Code - 10874

Overview

Tube Ready Wrap 4ft 2-4ft Line Voltage Double Ended Lamp, Ordering Code - 10874

The Tube Ready Wrap is designed for maximum flexibility, pre-wired for double ended line voltage LED T8 tubes (Type B) and external driver double ended LED T8 tubes (Type C). These fixtures, coupled with EiKO’s LED retrofit tubes, provide the end-user with the ability to address their specific needs with maximum ROI: low costs, ease of maintenance, energy savings, and low installation times.

Also known as: TRW4-24DE, EIKTRW424DE

Specifications

Length: 4 ft, 48 in
Length: 4 ft, 48 in