Brushless Handheld Axial Blower

Item #: 1768442

Cat #: DCBL772X1

UPC: 885911618311

Company wide:
0 in stock
60V MAX* Flexvolt® Brushless Handheld Axial Blower, Includes: (1) 60V MAX* FLEXVOLT Blower, (1) DCB609 60V MAX* 3 Ah FLEXVOLT® Battery, (1) DCB115 Charger

Overview

60V MAX* Flexvolt® Brushless Handheld Axial Blower, Includes: (1) 60V MAX* FLEXVOLT Blower, (1) DCB609 60V MAX* 3 Ah FLEXVOLT® Battery, (1) DCB115 Charger

As part of the 60V MAX* FLEXVOLT® battery system of high-powered products, the 60V MAX* FLEXVOLT Brushless Handheld Axial Blower powers through your task with up to 600 CFM of air volume and 125 MPH. It features a variable speed trigger and speed lock to control the blower output. The brushless motor design is high efficiency to provide high power and helps extend runtime. This kit also comes with a 20V/60V MAX* FLEXVOLT battery that can both power your line-up of 60V MAX* tools and equipment as well as your 20V MAX* tools and can be charged with your 20V MAX* chargers.

Also known as: 885911618311, DCBL772X1, DEWDCBL772X1

Specifications

Volts AC: 60
Volts AC: 60