NI 3-Way SKT. 1/4 CAP LSS

Item #: 1758147

Cat #: 80-1005

UPC: 045923810053

Company wide:
0 in stock
Documents & Guides
3-Way (2 Circuit) Turn Knob Socket With Removable Knob; 1/4 IPS; Aluminum; Nickel Finish; 250W; 250V

Overview

3-Way (2 Circuit) Turn Knob Socket With Removable Knob; 1/4 IPS; Aluminum; Nickel Finish; 250W; 250V
Also known as: 045923810053, 80-1005, SAT801005

Specifications

Volts AC: 250
Wattage: 250
Material: Aluminum
Volts AC: 250
Material: Aluminum
Wattage: 250