L5-15 CONN HI-IMPACT

Item #: 1756394

Cat #: 4729

UPC: 786788705060

$ 37.19 EA
Company wide:
6 in stock
Documents & Guides
Safeway« Connector, 2 Pole/3 Wire, NEMA L5-15, 125V

Overview

Safeway« Connector, 2 Pole/3 Wire, NEMA L5-15, 125V
Also known as: 786788705060, 4729, WOO4729

Specifications

No Specifications Available