SUPER-SAFEWAY CONN NON-NEMA 15A/125V10A/

Item #: 1755694

Cat #: 1507

UPC: 786788703806

$ 32.47 EA
Company wide:
0 in stock
Documents & Guides
Super-Safeway« Connector, 3 Pole/3 Wire, Non-NEMA, 15A/125V, 10A/250V

Overview

Super-Safeway« Connector, 3 Pole/3 Wire, Non-NEMA, 15A/125V, 10A/250V
Also known as: 786788703806, 1507, WOO1507

Specifications

No Specifications Available