SUPER-SAFEWAY PLUG NEMA 5-15 BLACKWITHCL

Item #: 1755686

Cat #: 1447BLK

UPC: 786788367503

$ 20.35 EA
Company wide:
0 in stock
Documents & Guides
Super-Safeway-« Plug, 2 Pole/3 Wire, NEMA 5-15, 125V, Black

Overview

Super-Safeway-« Plug, 2 Pole/3 Wire, NEMA 5-15, 125V, Black
Also known as: 786788367503, 1447BLK, WOO1447BLK

Specifications

No Specifications Available