MIC MPIS 8 PORT 5M CABLE

Item #: 1755358

Cat #: 803P801

UPC: 786788240660

$ 659.72 EA
Company wide:
0 in stock
Documents & Guides
Micro-Change® Molded Junction Box with Molded Cable, Side Mount, 8 Ports, PNP, 5.0m Cable Length

Overview

Micro-Change® Molded Junction Box with Molded Cable, Side Mount, 8 Ports, PNP, 5.0m Cable Length

Micro-Change connectors are designed to withstand harsh-industrial and weather environments with superior quality that assures very reliable connections for control elements in automated equipment. These high-quality connectors allow fast and simple replacement of sensors, encoders, switches and other input and output devices in industrial machinery. Available in 2- through 5-, 8- and 12-pole IEC compliant configurations, single- and dual-keyway designs, with straight and 90° plugs, the Micro-Change comprehensive offering provides a complete connectivity solution. With the introduction of Harsh Duty receptacles, Molex expands the applicability of M12 connectors to more demanding environments, Brad Micro-Change M12 Harsh-Duty Receptacles offer a sealed connection with superior EMI/RFI shielding in high-vibration systems, which makes them ideal for petrochemical, and commercial-vehicle Class 2 applications.

Also known as: 786788240660, 803P801, WOO803P801

Specifications

Type: Distribution Box
Length: 5 m
Amps: 4
Material: PVC
Volts DC Range: 10 - 30
Number of Ports: 8
Type: Distribution Box
Amps: 4
Volts DC Range: 10 - 30
Length: 5 m
Material: PVC
Number of Ports: 8