END CLAMP 70MM

Item #: 1753107

Cat #: 52422

UPC: 786788631680

$ 72.87 EA
Company wide:
0 in stock
Documents & Guides
Standard Box Track System, Festoon End Clamp, 79.50mm (3.130") Height

Overview

Standard Box Track System, Festoon End Clamp, 79.50mm (3.130") Height
Also known as: 786788631680, 52422, WOO52422

Specifications

No Specifications Available