160W TWIN 120V 60HZ

Item #: 1752526

Cat #: 1060-PL

UPC: 786788130336

$ 2341.02 EA
Company wide:
0 in stock
Documents & Guides
WOO 1060-PL 160W TWIN 120V 60HZ BIAX 4-LAMPENDUNIT25

Overview

WOO 1060-PL 160W TWIN 120V 60HZ BIAX 4-LAMPENDUNIT25
Also known as: 786788130336, 1060-PL, WOO1060PL

Specifications

No Specifications Available